Search Results for "300mcm 3"

1-20 of 847
300T - Nsi

1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

  • MFR Part #: 300T
  • Total Availability: 1
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 24 ($125.75) ·
300T - Nsi Industries

Total Availability: In Stock

300M - Ge

Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case

  • MFR Part #: 300M-130
  • Total Availability: 8
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 60 ($469.80) ·
300M - Ge By Current Lamps

Total Availability: In Stock

300MCL130V - Sylvania

Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package

  • MFR Part #: 300M/CL-130V/15744
  • Total Availability: 117
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 60 ($487.80) ·
300MCL130V - Sylvania-Ledvance

Total Availability: In Stock

300M130VPK6130 - Ge Current, A Daintree Company

Gel 300M/130V-PK6 73788 Incandescen

  • MFR Part #: 300M/130V-PK6
  • Total Availability: 30
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($54.66) ·
300M130VPK6130 - Ge By Current Lamps

Total Availability: In Stock

300 - Scotch

Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 FT Length, 3 In Width, 3 Mil Thickness, 5 Yr Shelf Life, 2.24 LB/Ea

  • MFR Part #: 300-Y-3X1000FT
  • Total Availability: 3
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 8 ($403.60) ·
300 - Minnesota Mining (3M)

Total Availability: In Stock

300MIF - Sylvania

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package

  • MFR Part #: 300M/IF-130V/15739
  • Total Availability: 163
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 60 ($633.60) ·
300MIF - Sylvania-Ledvance

Total Availability: In Stock

300 - Wiremold

<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>

  • MFR Part #: 300
  • Total Availability: 85
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($233.00) ·
300 - Wiremold

Total Availability: In Stock

300T2 - Nsi

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea

  • MFR Part #: 300T-2
  • Total Availability: 687
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.28) ·
300T2 - Nsi Industries

Total Availability: In Stock

300 - Ge

Ge Arcstream PS35

  • MFR Part #: 300
  • Total Availability: 19
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 24 ($470.16) ·
300 - Ge By Current Lamps

Total Availability: In Stock

300IF - Ge

Ge PS35

  • MFR Part #: 300/IF
  • Total Availability: 19
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 24 ($263.76) ·
300IF - Ge By Current Lamps

Total Availability: In Stock

30016 - DCT

300 Damper W/ Tips 16"26ga

  • MFR Part #: N/A
  • Total Availability: 1
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 50 ($842.50) ·
30016 - Cody Company, LLC

Total Availability: In Stock

E30.500BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

  • MFR Part #: E30.500BK6"P
  • Total Availability: 3
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($387.70) ·
E30.500BK6"P - Minnesota Mining (3M)

Total Availability: In Stock

300T3QCL130V - Sylvania

Syl 300T3Q/CL-130V/59000 300T3QCL 1

  • MFR Part #: 300T3Q/CL-130V/59000
  • Total Availability: 24
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 20 ($232.00) ·
300T3QCL130V - Sylvania-Ledvance

Total Availability: In Stock

31013 - Color-Keyed

Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.

  • MFR Part #: 31013
  • Available from manufacturer.
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 2 ($166.32) · 10 ($831.62) ·
31013 - Abb Installation Products, Inc

Total Availability: Available from manufacturer.

300T3QCL(EHM)120 - Sylvania

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)

  • MFR Part #: 300T3Q/CL(EHM)-120V/58998
  • Total Availability: 2
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 20 ($62.80) ·
300T3QCL(EHM)120 - Sylvania-Ledvance

Total Availability: In Stock

BISR500 - Burndy

Aluminum In-Line Splice, 6 Awg-500 Kcmil.

  • MFR Part #: BISR500
  • Total Availability: 6
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 60 ($9,369.00) ·
BISR500 - Burndy LLC

Total Availability: In Stock

300PS35CL130V - Sylvania

Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt

  • MFR Part #: 300PS35/CL-130V/15917
  • Total Availability: 21
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 24 ($237.12) ·
300PS35CL130V - Sylvania-Ledvance

Total Availability: In Stock

YS30L - Burndy

300 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.

  • MFR Part #: YS30L
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 6 ($310.74) ·
YS30L - Burndy LLC

Total Availability: Available from manufacturer.

54870BE - Color-Keyed

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 300 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

  • MFR Part #: 54870BE
  • Total Availability: 61
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 10 ($252.75) · 100 ($2,527.46) ·
54870BE - Abb Installation Products, Inc

Total Availability: In Stock

30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-072
  • Total Availability: 42,800
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.78) · 1,000 ($147.75) ·
30072 - Ideal

Total Availability: In Stock

300T - Nsi

1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

MFR Part #:
300T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
24 Each ($125.75)
300M - Ge

Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case

MFR Part #:
300M-130
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
60 Each ($469.80)
300MCL130V - Sylvania

Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package

MFR Part #:
300M/CL-130V/15744
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
117 Each
Pkg Sizes:
60 Each ($487.80)
300M130VPK6130 - Ge Current, A Daintree Company

Gel 300M/130V-PK6 73788 Incandescen

MFR Part #:
300M/130V-PK6
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
6 Each ($54.66)
300 - Scotch

Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 FT Length, 3 In Width, 3 Mil Thickness, 5 Yr Shelf Life, 2.24 LB/Ea

MFR Part #:
300-Y-3X1000FT
Manufacturer:
Scotch
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
8 Each ($403.60)
300MIF - Sylvania

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package

MFR Part #:
300M/IF-130V/15739
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
163 Each
Pkg Sizes:
60 Each ($633.60)
300 - Wiremold

<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>

MFR Part #:
300
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
85 Each
Pkg Sizes:
100 Each ($233.00)
300T2 - Nsi

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea

MFR Part #:
300T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
687 Each
Pkg Sizes:
10 Each ($294.28)
300 - Ge

Ge Arcstream PS35

MFR Part #:
300
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
24 Each ($470.16)
300IF - Ge

Ge PS35

MFR Part #:
300/IF
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
24 Each ($263.76)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
50 Each ($842.50)
E30.500BK6"P - 3M

3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.

MFR Part #:
E30.500BK6"P
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($387.70)
300T3QCL130V - Sylvania

Syl 300T3Q/CL-130V/59000 300T3QCL 1

MFR Part #:
300T3Q/CL-130V/59000
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
20 Each ($232.00)
31013 - Color-Keyed

Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.

MFR Part #:
31013
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($166.32)
10 Each ($831.62)
300T3QCL(EHM)120 - Sylvania

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)

MFR Part #:
300T3Q/CL(EHM)-120V/58998
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
20 Each ($62.80)
BISR500 - Burndy

Aluminum In-Line Splice, 6 Awg-500 Kcmil.

MFR Part #:
BISR500
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
60 Each ($9,369.00)
300PS35CL130V - Sylvania

Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt

MFR Part #:
300PS35/CL-130V/15917
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
24 Each ($237.12)
YS30L - Burndy

300 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.

MFR Part #:
YS30L
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($310.74)
54870BE - Color-Keyed

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 300 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

MFR Part #:
54870BE
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
10 Each ($252.75)
100 Each ($2,527.46)
30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-072
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
42,800 Each
Pkg Sizes:
100 Each ($14.78)
1,000 Each ($147.75)

Begin Live Chat